Shop All Ratcheting Wrench Sets
Ezred
Flex Ratcheting Wrench, 13mm x 15mm
Mfr # NRM1315
Zoro # G6403811
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezred
- MFR # NRM1315
- Zoro # G6403811
- UPC # 89650159528
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Details
Item | Flex Ratcheting Wrench,13mm x 15mm |
Description
Flex Ratcheting Wrench,13mm x 15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34218)
- KIPP Adjustable Handle, Size: 5 1/2-13X55 Zinc, Black Satin, Comp: Steel (K0116.5A51X55)
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel (MT550C)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Semiflush Cut Uninsulated (32702)
- EZRED XL LOCKING FLEX 13MM X 15MM WRENCH (EZRWRM1315)
- EZRED WRENCH SET 5 PC LOCKING FLEX HEAD XTR LG (EZWR5ML)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination SAE Wrench Set (CX6RWS7)
- GEARWRENCH 14 Piece 120XP™ Universal Spline XL Ratcheting Combination Metric Wrench Set (86426)
- DYNAMIC Tools 5Pcs SAE Dbl Box End, Reversible Ratcheting Wrench Set, Straight (D081203)
- PERFORMANCE TOOL COMBO WRENCH 12PT 3/8"" (W322C)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 14-Piece 6-19 mm (WRC94002)
- Ezred Ratcheting Wrench Sets