Shop All Locking Pliers
Ezred
Angle Nose Plier
Mfr # BK725
Zoro # G6404399
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Contoured Head Fits in Tight Spots, Grips Hex, Square, or Rounded Nuts, Drop Forged, High Quality Jaws for super Gripping
- Handle Type Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezred
- MFR # BK725
- Zoro # G6404399
- UPC # 8203899897
- Country of Origin China
- Category Locking Pliers
Details
Features | Contoured Head Fits in Tight Spots, Grips Hex, Square, or Rounded Nuts, Drop Forged, High Quality Jaws for super Gripping |
Handle Type | Insulated |
Plier Item | Angle Nose Battery Pliers |
Item | Angle Nose Plier |
Description
Angle Nose Plier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 24.50in x 28.75in 1/2 Inch Thick Black (TBF-2428-BLK)
- GREY PNEUMATIC SKT 1" DR 1F X 3/4M ADAPTER W/FR BALL IM (GP4008AB)
- PROTO Tool Lanyard, 40 lb., 40 in., Orange (JLAN40LBD3LKSW)
- URREA Black flat strike wrench 12 point, 2-1/8" opening size. (2734SW)
- EZRED RATCHET EXTENDABLE LOCKING SET (EZMR482FL)
- ASTRO PNEUMATIC Hose Clamp Pliers, Multi-Cable (94093)
- MILWAUKEE TOOL 10 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3810)
- IRWIN Vise Grip VGP2078218 8 Inch ProPliers Long Nose Plier (38548028156)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 90 Deg (44 21 J31 SBA)
- MILWAUKEE TOOL 6 in Torque Lock Locking Plier (48-22-3506)
- WELLER Crescent 10 in. Alloy Steel Straight Jaw Curved Pliers (C10SVN-08)
- Ezred Pliers