Shop All Hand Ratchets
Ezred
1/4" Drive 72 Geared Teeth Flex Head Extend Flex Head Ratchet, 1/4" Dr
Mfr # MR14FL
Zoro # G6404286
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Head Style Flex Head
- Number of Geared Teeth 72
- Features Unique, Extendable Locking Shaft Extends from 6 to 8 1/4 Precise 5 Degree Drive Head Contains 72 Teeth for Greater Access Outstanding Durability Meets and Exceeds ANSI Torque Requirement
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezred
- MFR # MR14FL
- Zoro # G6404286
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Details
Item | Extend Flex Head Ratchet,1/4" Dr |
Head Style | Flex Head |
Number of Geared Teeth | 72 |
Features | Unique, Extendable Locking Shaft Extends from 6 to 8 1/4 Precise 5 Degree Drive Head Contains 72 Teeth for Greater Access Outstanding Durability Meets and Exceeds ANSI Torque Requirement |
Standards | ANSI |
Tether Capable | Not Tether Capable |
Repair Kit | RK14 |
Number of Pieces | 1 |
System of Measurement | Inch |
Description
Extend Flex Head Ratchet,1/4 In. Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 5/8", 3" dia. (WHRT-052)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420899)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact ECX 1 Power Bits (25PK) (48-32-4144)
- DRILL AMERICA 15/16"x1" HSS Annular Cutter (DWC5-530-130)
- EZRED 1/4", 3/8", 1/2" Drive 72 Geared Teeth Flex Head Locking Flex Head/Extend Ratchet Set, 3pc (MR482FL)
- EZRED RATCHET Xtra Long CHROME Grip Hndl 3pc S (EZMR482XLC)
- EZRED 1/4", 3/8", 1/2" Drive 72 Geared Teeth Flexible Hand Ratchet (MR482XLF)
- EZRED 1/4" Drive 72 Geared Teeth Extendable Monster Ratchet, 1/4" Drive (MR14)
- EZRED QUARTER STICK STUBBY (EZ4S04)
- EZRED 1/2" Drive 72 Geared Teeth Ratchet Head Repair Kit For MR12/MR1224F (RK12)
- SK PROFESSIONAL TOOLS 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 15" L, SuperKrome Plating Finish (40170)
- Ezred Sockets & Ratchets