Shop All Hand Ratchets
Ezred
1/4" Drive 72 Geared Teeth Extendable Monster Ratchet, 1/4" Drive
Mfr # MR14
Zoro # G6404268
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Number of Geared Teeth 72
- Tether Capable Not Tether Capable
- Standards ANSI
- Features Unique, Extendable Locking Shaft Thermal Plastic Over-Molded Handle Ensures Firm Grip Precise 5 Degree Drive Head Contains 72 Teeth Meets and Exceeds ANSI Torque Requirement Replacement Head Kits Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezred
- MFR # MR14
- Zoro # G6404268
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Details
Item | Extendable Monster Ratchet,1/4" Drive |
Number of Geared Teeth | 72 |
Tether Capable | Not Tether Capable |
Standards | ANSI |
Features | Unique, Extendable Locking Shaft Thermal Plastic Over-Molded Handle Ensures Firm Grip Precise 5 Degree Drive Head Contains 72 Teeth Meets and Exceeds ANSI Torque Requirement Replacement Head Kits Available |
System of Measurement | Inch |
Handle | Molded |
Number of Pieces | 1 |
Description
Extendable Monster Ratchet,1/4 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Comb. Wrench, 25mm, Metric, Full Polish (54RY70)
- IRWIN Tap (1756ZR)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Reamer (DWRRHDSP3/8)
- DREMEL High Speed Cutter, 1/4 In, PK2 (117)
- EZRED RATCHET Xtra Long CHROME Grip Hndl 3pc S (EZMR482XLC)
- EZRED RATCHET EXTENDABLE 3/4"DR MONSTER (EZMR34)
- EZRED 1/2" Drive 72 Geared Teeth Ratchet Head Repair Kit For MR12/MR1224F (RK12)
- EZRED 1/4" Drive 72 Geared Teeth Flex Head Extend Flex Head Ratchet, 1/4" Dr (MR14FL)
- EZRED 1/4", 3/8", 1/2" Drive 72 Geared Teeth Flex Head Locking Flex Head/Extend Ratchet Set, 3pc (MR482FL)
- EZRED QUARTER STICK STUBBY (EZ4S04)
- PRO-GRADE TOOLS 3/8" Drive, Oval, Oval Ratchet 3/8"Dr. (13012)
- Ezred Sockets & Ratchets