Shop All Hand Ratchets
Ezred
1/4", 3/8", 1/2" Drive 72 Geared Teeth Flex Head Locking Flex Head/Extend Ratchet Set, 3pc
Mfr # MR482FL
Zoro # G6404155
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8", 1/2"
- Head Movement Up to 180 Degrees
- Head Style Flex Head
- Number of Geared Teeth 72
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezred
- MFR # MR482FL
- Zoro # G6404155
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Details
Item | Locking Flex Head/Extend Ratchet Set,3pc |
Head Movement | Up to 180 Degrees |
Head Style | Flex Head |
Number of Geared Teeth | 72 |
System of Measurement | Inch |
Number of Pieces | 3 |
Handle | Molded |
Repair Kit | RK14, RK38, RK12 |
Standards | ANSI |
Tether Capable | Not Tether Capable |
Features | 180 Degree Flexible Angle Unique, Extendable Locking Shaft Exceeds ANSI Torque Requirements |
Description
Locking Flex Head/Extend Ratchet Set,3pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 2" OD HSS Round Adjustable Die (DWTH2-3410)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-7)
- DIABLO 9", 46-Teeth Circular Saw Blade (D0946CF)
- PFERD 14" Pipeline File - Bastard Cut (11155)
- EZRED 1" Drive 24 Geared Teeth Extendable Ratchet, 1" Drive (MR1X)
- EZRED QUARTER STICK STUBBY (EZ4S04)
- EZRED RATCHET EXTENDABLE 1/2"DR MONSTER (EZMR12)
- EZRED 1/4", 3/8", 1/2" Drive 72 Geared Teeth Flexible Hand Ratchet (MR482XLF)
- EZRED 1/2" Drive 72 Geared Teeth Ratchet Head Repair Kit For MR12/MR1224F (RK12)
- EZRED 1/4" Drive 72 Geared Teeth Extendable Monster Ratchet, 1/4" Drive (MR14)
- BETA Adapter Kit for Ratchets, 4 pcs. (001230504)
- Ezred Sockets & Ratchets