Shop All Hand Ratchets
Ezred
1/2" Drive 72 Geared Teeth Ratchet Head Repair Kit For MR12/MR1224F
Mfr # RK12
Zoro # G6404198
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Reversing Yes
- Number of Geared Teeth 72
- Standards ANSI
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezred
- MFR # RK12
- Zoro # G6404198
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Details
Item | Ratchet Head Repair Kit For MR12/MR1224F |
Reversing | Yes |
Number of Geared Teeth | 72 |
Standards | ANSI |
Tether Capable | Not Tether Capable |
System of Measurement | Inch |
Number of Pieces | 11 |
Description
Ratchet Head Repair Kit For MR12/MR1224F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Typhoon Blow Gun Tip Assortment (TYP-TK01)
- KRAFT TOOL Heavy Duty Little John Pry Bar, 46 (GG631)
- DAREX Drill Sharpener V-390 (JVT390)
- BON TOOL Bon 87-200 Grout Removal Tool (87-200)
- EZRED RATCHET EXTENDABLE 3/4"DR MONSTER (EZMR34)
- EZRED 1" Drive 24 Geared Teeth Extendable Ratchet, 1" Drive (MR1X)
- EZRED 1/4" Drive 72 Geared Teeth Extendable Monster Ratchet, 1/4" Drive (MR14)
- EZRED RATCHET EXTENDABLE 1/2"DR MONSTER (EZMR12)
- EZRED 1/4", 3/8", 1/2" Drive 72 Geared Teeth Flexible Hand Ratchet (MR482XLF)
- EZRED QUARTER STICK STUBBY (EZ4S04)
- TEKTON 1/2 Inch Drive Quick-Release Comfort Grip Ratchet, L-Handle, and Breaker Bar Set 9-Piece (SDR99202)
- Ezred Sockets & Ratchets