Shop All Hand Ratchets
Ezred
1" Drive 24 Geared Teeth Extendable Ratchet, 1" Drive
Mfr # MR1X
Zoro # G6997468
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Number of Geared Teeth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezred
- MFR # MR1X
- Zoro # G6997468
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1" |
Details
Item | Extendable Ratchet,1" Drive |
Number of Geared Teeth | 24 |
Description
Extendable Ratchet,1 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, 2 Flutes, 3/4 in. Cut Dia. (806.690.11)
- CRAFTSMAN Sockets, 1/4" Drive 5/32" 6 Point SAE Sh (CMMT43481)
- STANLEY Hacksaw Blade, 12 In, 24 TPI, Bi-metal (15-631)
- KLEIN TOOLS Bi-Metal Hole Saw, 7/8-Inch (31914)
- EZRED RATCHET EXTENDABLE 3/4"DR MONSTER (EZMR34)
- EZRED 1/4" Drive 72 Geared Teeth Extendable Monster Ratchet, 1/4" Drive (MR14)
- EZRED 1/4" Drive 72 Geared Teeth Flex Head Extend Flex Head Ratchet, 1/4" Dr (MR14FL)
- EZRED 1/4", 3/8", 1/2" Drive 72 Geared Teeth Flex Head Locking Flex Head/Extend Ratchet Set, 3pc (MR482FL)
- EZRED 1/2" Drive 72 Geared Teeth Ratchet Head Repair Kit For MR12/MR1224F (RK12)
- EZRED RATCHET EXTENDABLE 1/2"DR MONSTER (EZMR12)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5449H)
- Ezred Sockets & Ratchets