Shop All Thrust Ball Bearings
Ezo
Thrust Bearing, 6mmBore Dia, Grooved, 422lb
Mfr # F6-14M
Zoro # G2401561
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Oil
- Bore Dia. (In.) 0.236 in
- Static Load Capacity (Lb.) 453 lb
- Bore Dia. (mm) 6 mm
- Dimension d2 (mm) 6.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # F6-14M
- Zoro # G2401561
- Country of Origin Japan
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 0.236 in |
Bore Dia. (mm) | 6 mm |
Dimension d2 (mm) | 6.2 mm |
Outside Dia. (In.) | 0.543 in |
Height (In.) | 0.197 in |
Height (mm) | 5.0 mm |
Outside Dia. (mm) | 13.8 mm |
Outside Diameter | 14 mm |
Overall Width | 5 mm |
Fillet Radius | 0.2 mm |
Bore Diameter | 6 mm |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number F6-14M, Bore Diameter 6 mm, Cage Material Steel, Closure Open, Housing Washer Bore 6.25 mm, Lubricant Material Grease, Oil, Maximum Speed 12,000 RPM Grease, 16,000 RPM Oil, Outside Diameter 14 mm, Overall Width 5 mm, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Metric, Thrust Bearing Type Separable Ball Thrust Bearing, Washer Material Steel, Ball Material Grade SUJ2, Cage Material Grade SUJ2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Coupling Chain, 50 ANSI Chain Number/Pitch, Riveted Chain Construction, ANSI Chain Standard (5016CHN)
- LOC-LINE Flex Hose In Line Check Valve, PK10 (39851)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6202-2NSE9C3 (6202-2NSE9C3)
- TOMPKINS Hydraulic Fitting-Steel16FJ CAP (0304-C-16)
- EZO Thrust Bearing, 8mmBore Dia, Grooved, 875lb (F8-16M)
- EZO Thrust Bearing, 6mmBore Dia, Grooved, 354lb (F6-12M)
- EZO Thrust Bearing, 3mmBore Dia, Grooved, 193lb (F3-8M)
- EZO Thrust Bearing, 5mmBore Dia, Grooved, 204lb (F5-12M)
- NSK Thrust Ball Bearing, #51105 (51105)
- NSK NSK 51102, Thrust Ball Bearing (51102)
- MTK Thrust Ball Bearing, 80mm Bore, 105mm (51116)
- Ezo Thrust Bearings