Shop All Thrust Ball Bearings
Ezo
Thrust Bearing, 6mmBore Dia, Grooved, 354lb
Mfr # F6-12M
Zoro # G2401570
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grooved
- Height (In.) 0.177 in
- Bore Dia. (In.) 0.236 in
- Max. RPM 10,500 RPM
- Lubrication Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # F6-12M
- Zoro # G2401570
- Country of Origin Japan
- Category Thrust Ball Bearings
Dimensions
Height (In.) | 0.177 in |
Bore Dia. (In.) | 0.236 in |
Outside Dia. (mm) | 11.8 mm |
Dimension d2 (mm) | 6.2 mm |
Bore Dia. (mm) | 6 mm |
Outside Dia. (In.) | 0.465 in |
Height (mm) | 4.5 mm |
Outside Diameter | 12 mm |
Fillet Radius | 0.2 mm |
Bore Diameter | 6 mm |
Overall Width | 4.5 mm |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number F6-12M, Bore Diameter 6 mm, Cage Material Steel, Closure Open, Housing Washer Bore 6.2 mm, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Grease, 18,000 RPM Oil, Outside Diameter 12 mm, Overall Width 4.5 mm, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Metric, Thrust Bearing Type Separable Ball Thrust Bearing, Washer Material Steel, Ball Material Grade SUJ2, Cage Material Grade SUJ2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Pressure Switch (32147738)
- BREEZE Hose Clamp, Mini, SAE 20, Zinc, PK10 (3520)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel (3ZN73)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT694, 10 micron, Inside-Out (MF0594503)
- EZO Thrust Bearing, 8mmBore Dia, Grooved, 875lb (F8-16M)
- EZO Thrust Bearing, 3mmBore Dia, Grooved, 193lb (F3-8M)
- EZO Thrust Bearing, 5mmBore Dia, Grooved, 204lb (F5-12M)
- NACHI 51200 Thrust Ball Bearing, 51205 (51205)
- INA Banded Ball Thrust Bearing, Bore 1.188 In (AKL.D12-HLA)
- NACHI 51200 Thrust Ball Bearing, 51212 (51212)
- MTK Thrust Ball Bearing, 90mm Bore, 135mm (51218)
- Ezo Thrust Ball Bearings