Shop All Thrust Ball Bearings
Ezo
Thrust Bearing, 5mmBore Dia, Grooved, 204lb
Mfr # F5-12M
Zoro # G2401589
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 22,000 RPM
- Dimension d2 (mm) 5.2 mm
- Type Grooved
- Static Load Capacity (Lb.) 231 lb
- Height (In.) 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # F5-12M
- Zoro # G2401589
- Country of Origin Japan
- Category Thrust Ball Bearings
Dimensions
Dimension d2 (mm) | 5.2 mm |
Height (In.) | 0.157 in |
Outside Dia. (mm) | 11.8 mm |
Outside Dia. (In.) | 0.465 in |
Bore Dia. (In.) | 0.197 in |
Bore Dia. (mm) | 5 mm |
Height (mm) | 4.0 mm |
Outside Diameter | 12 mm |
Overall Width | 4 mm |
Bore Diameter | 5 mm |
Fillet Radius | 0.2 mm |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number F5-12M, Bore Diameter 5 mm, Cage Material Steel, Closure Open, Housing Washer Bore 5.2 mm, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Grease, 19,000 RPM Oil, Outside Diameter 12 mm, Overall Width 4 mm, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Metric, Thrust Bearing Type Separable Ball Thrust Bearing, Washer Material Steel, Ball Material Grade SUJ2, Cage Material Grade SUJ2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexeel Hose Max 3/8" x 50' 1/4 (AMXFD50-937)
- ENERPAC Cylinder, 12 tons, 1-5/8in. Stroke L (RCH121H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD (1VP71x1-3/8)
- LOC-LINE Connector, 1/8 In, Pk4 (41405)
- EZO Thrust Bearing, 8mmBore Dia, Grooved, 875lb (F8-16M)
- EZO Thrust Bearing, 6mmBore Dia, Grooved, 354lb (F6-12M)
- EZO Thrust Bearing, 3mmBore Dia, Grooved, 193lb (F3-8M)
- INA Cylindrical Roller Thrust BRG, Bore 45mm (81109-TV)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- NACHI 51200 Thrust Ball Bearing, 51210 (51210)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- Ezo Thrust Bearings