Shop All Thrust Ball Bearings
Ezo
Thrust Bearing, 4mmBore Dia, Grooved, 206lb
Mfr # F4-9M
Zoro # G2401598
product price: $9.59
/ea
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grooved
- Max. RPM 25,000 RPM
- Dynamic Load Capacity (Lb.) 206 lb
- Bore Dia. (mm) 4 mm
- Outside Dia. (In.) 0.346 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # F4-9M
- Zoro # G2401598
- Country of Origin Japan
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (mm) | 4 mm |
Outside Dia. (In.) | 0.346 in |
Height (In.) | 0.157 in |
Outside Dia. (mm) | 8.8 mm |
Bore Dia. (In.) | 0.157 in |
Height (mm) | 4.0 mm |
Dimension d2 (mm) | 4.2 mm |
Bore Diameter | 4 mm |
Outside Diameter | 9 mm |
Fillet Radius | 0.15 mm |
Overall Width | 4 mm |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number F4-9M, Bore Diameter 4 mm, Cage Material Steel, Closure Open, Housing Washer Bore 4.2 mm, Lubricant Material Grease, Oil, Maximum Speed 17,000 RPM Grease, 22,000 RPM Oil, Outside Diameter 9 mm, Overall Width 4 mm, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Metric, Thrust Bearing Type Separable Ball Thrust Bearing, Washer Material Steel, Ball Material Grade SUJ2, Cage Material Grade SUJ2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Piston Kit (N25-512-05)
- CENTURY Pump Motor, Capacitor-Start Design (K1100)
- SKF HNBR, single lip, Wave oil seal, Bore-Tite (547586)
- TRITAN Lockwasher, inch, For Use with N02 Locknut (W02)
- EZO Thrust Bearing, 8mmBore Dia, Grooved, 875lb (F8-16M)
- EZO Thrust Bearing, 3mmBore Dia, Grooved, 193lb (F3-8M)
- EZO Thrust Bearing, 5mmBore Dia, Grooved, 204lb (F5-12M)
- EZO Thrust Bearing, 6mmBore Dia, Grooved, 354lb (F6-12M)
- FAG BEARINGS Thrust Ball Bearing, 51Xxx, 52Xxx, 53Xxx Series (52312)
- MTK Thrust Ball Bearing, 17mm Bore, 30mm (51103)
- NSK NSK 51103, Thrust Ball Bearing (51103)
- Ezo Thrust Ball Bearings