Shop All Thrust Ball Bearings
Ezo
Thrust Bearing, 4mmBore Dia, Grooved, 180lb
Mfr # F4-10M
Zoro # G2401607
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grooved
- Material 52100 Chrome Steel
- Height (mm) 4.0 mm
- Bore Dia. (In.) 0.157 in
- Outside Dia. (mm) 9.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # F4-10M
- Zoro # G2401607
- Country of Origin Japan
- Category Thrust Ball Bearings
Dimensions
Height (mm) | 4.0 mm |
Bore Dia. (In.) | 0.157 in |
Outside Dia. (mm) | 9.8 mm |
Outside Dia. (In.) | 0.386 in |
Height (In.) | 0.157 in |
Dimension d2 (mm) | 4.2 mm |
Bore Dia. (mm) | 4 mm |
Overall Width | 4 mm |
Outside Diameter | 10 mm |
Fillet Radius | 0.15 mm |
Bore Diameter | 4 mm |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number F4-10M, Bore Diameter 4 mm, Cage Material Steel, Closure Open, Housing Washer Bore 4.2 mm, Lubricant Material Grease, Oil, Maximum Speed 16,000 RPM Grease, 21,000 RPM Oil, Outside Diameter 10 mm, Overall Width 4 mm, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Metric, Thrust Bearing Type Separable Ball Thrust Bearing, Washer Material Steel, Ball Material Grade SUJ2, Cage Material Grade SUJ2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 1.000 In D, 72 In (QS 1 L 72)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 48 Frame (103807.00)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50110N-6-1/4-PK5)
- TRICO Storage Lid, HDPE, 3.25 in. H, Green (34433)
- EZO Thrust Bearing, 5mmBore Dia, Grooved, 204lb (F5-12M)
- EZO Thrust Bearing, 8mmBore Dia, Grooved, 875lb (F8-16M)
- EZO Thrust Bearing, 6mmBore Dia, Grooved, 354lb (F6-12M)
- EZO Thrust Bearing, 3mmBore Dia, Grooved, 193lb (F3-8M)
- INA Banded Ball Thrust Bearing, Bore .625 In (AKL.D3)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- A & I PRODUCTS Thrust Bearing; +0.25MM 4" x2" x5.5" (A-2995785)
- Ezo Thrust Ball Bearings