Shop All Radial Ball Bearings
Ezo
Deep Groove, 40mm Bore, 62mm OD, Sealed
Mfr # 6908-2RSC0SRL
Zoro # G2079981
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Rubber Seals
- Cage Material Steel
- Bore Dia. 40mm
- Width 12mm
- Industry Number 61908 2RS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 6908-2RSC0SRL
- Zoro # G2079981
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 62mm |
Width | 12mm |
Bore Diameter | 40 mm |
Outside Diameter | 62 mm |
Outer Ring Width | 12 mm |
Description
Deep Groove Ball Bearing, Bearing Industry Number 6908, Bore Diameter 40 mm, Closure Open, Outer Ring Width 12 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, Cage Type Rivet, Dynamic Radial Load Capacity 13,700 N, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Storage Reel, Hand Crank (CA30118 L)
- ENERPAC Repair Kit (RCH121K1)
- MILTON INDUSTRIES Re-Cappers F. Plug M-Style (731)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UELFU-2.3/16M)
- EZO Deep Groove, 30mm Bore, 42mm OD, Sealed (6806-2RSC0SRL)
- KBC Ball Bearing, 20mm x 47mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit (6204-2RS KBC)
- SKF SKF 6206 2RS1 C3 HT51, Single Row Ball Bearings (6206 2RS1 C3 HT51)
- SEAL MASTER Gold Bearings Unit Matl (ER-208)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 618012RS (61801-2RS)
- NSK NSK-6309Z, 6300 Series Single Row Deep Groove Ball Bearing, 6309Z (6309Z)
- SKF 6000 Series, Single Row, Deep Groove Radial Ball Brng <=90mm; 25mm ID x 47mm OD x 12mm W; Shielded (6005 2Z C3 GJN)
- Ezo Ball Bearings