Shop All Radial Ball Bearings
Ezo
Deep Groove, 30mm Bore, 42mm OD, Sealed
Mfr # 6806-2RSC0SRL
Zoro # G2080051
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Rubber Seals
- Bore Dia. 30mm
- Cage Material Steel
- Outside Dia. 42mm
- Width 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 6806-2RSC0SRL
- Zoro # G2080051
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 42mm |
Width | 7mm |
Bore Diameter | 30 mm |
Outer Ring Width | 7 mm |
Flange Diameter | 45 mm |
Outside Diameter | 42 mm |
Description
Deep Groove Ball Bearing, Bearing Industry Number 6806, Bore Diameter 30 mm, Closure Open, Outer Ring Width 7 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Rivet, Dynamic Radial Load Capacity 4,450 N, Flange Diameter 45 mm, Flange Thickness Not Applicable, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Oiler, Constant Level (30010)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-02AS)
- SKF SKF-6308 2RS, Single Row Ball Brgs, 6308 2RS (6308 2RS)
- VIBCO Electric Vibrator, 25/13 A, 12VDC, 1 Phase (DC-700)
- NACHI Ceramic Radial Ball Bearing, SH6-6206ZZEC3 (SH6-6206ZZEC3)
- SKF SKF 6002 2RS1N C3, Single Row Ball Bearings (6002 2RS1N C3)
- WILTON Bearing (5713861)
- SKF SKF 6308Z, Single Row Ball Bearings (6308Z)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >140<320Mm (6316 2RS C3)
- KOYO Cup: Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width, 150657 (6004-2RS)
- NTN Radial Bearing, Double Seal, 25mm Bore (6305LLUC3/L627)
- Ezo Radial Ball Bearings