Shop All Radial Ball Bearings
Ezo
Deep Groove, 10mm Bore, 19mmOD, Shielded
Mfr # 6800ZZC0SRL
Zoro # G2080270
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Metal Shields
- Cage Material Nylon
- Bore Dia. 10mm
- Width 5mm
- Industry Number 61800 ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 6800ZZC0SRL
- Zoro # G2080270
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 19mm |
Width | 5mm |
Bore Diameter | 10 mm |
Outside Diameter | 19 mm |
Outer Ring Width | 5 mm |
Flange Diameter | 21 mm |
Description
Deep Groove Ball Bearing, Bearing Industry Number 6800, Bore Diameter 10 mm, Closure Open, Outer Ring Width 5 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Nylon, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 1,720 N, Flange Diameter 21 mm, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK12 (L0152-063)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932655Q)
- DIXON Norgren by General Purpose Miniature Relieving Filter/Regulator with GC620 Gauge and Automatic Drai (B07-202AG)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (2240-8-10s)
- EZO Deep Groove, 30mm Bore, 42mm OD, Sealed (6806-2RSC0SRL)
- EZO Deep Groove, 40mm Bore, 62mm OD, Sealed (6908-2RSC0SRL)
- ORS Ball Bearing, 30mm Bore, 55mm, Sealed (6006 2RS C3 G93)
- NSK NSK 6205, 6200 Series Single Row Deep Groove Ball Bearing (6205)
- TRITAN Radial Ball Bearing, PS, 17mm, 6303-2RS (6303 2RSL/C3 PRX)
- NTN NTN 6307ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Double Shielded (6307ZZ)
- TRITAN Radial Ball Bearing, SS, 12mm, SS61901ZZ (SS61901 ZZ FM222)
- Ezo Radial Ball Bearings