Shop All Miniature Ball Bearings
Ezo
Bearings, Shielded, 6.00mm Bore Dia., 85 lb
Mfr # MR126ZZP6MC3SRL
Zoro # G4575901
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 6 mm
- Outside Dia. 12 mm
- Width 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # MR126ZZP6MC3SRL
- Zoro # G4575901
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 12 mm |
Width | 4 mm |
Fillet Radius | 0.2 mm |
Outer Ring Width | 4 mm |
Outside Diameter | 12 mm |
Flange Diameter | 13.6 mm |
Bore Diameter | 6 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR126, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 12 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 716 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 13.6 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 658 mm Outside Length, 7 mm Top Width, 1 Ribs (7M650)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- VIAIR Tank 0.5 gal., Two 1/4" NPT Ports, 150 psi (91005)
- DAYTON AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (3GWX6)
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SRW188ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- EZO Bearings, 10.00mm Bore Dia., 217 lb. (63800ZZP6MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFRW1810ZZA3MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- NACHI 600 Miniature Series Ball Brg (608 2SU)
- Ezo Ball Bearings