Shop All Miniature Ball Bearings
Ezo
Bearings, Sealed, 8mm Bore Dia., 6.00mm W
Mfr # 698-2RSP6MC3SRL
Zoro # G4575825
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Steel
- Bore Dia. 8 mm
- Outside Dia. 19 mm
- Width 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 698-2RSP6MC3SRL
- Zoro # G4575825
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 19 mm |
Width | 6 mm |
Fillet Radius | 0.3 mm |
Flange Diameter | 22 mm |
Outside Diameter | 19 mm |
Outer Ring Width | 6 mm |
Bore Diameter | 8 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 698, Bore Diameter 8 mm, Closure Double Sealed, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Cage Type Ribbon, Dynamic Radial Load Capacity 2,240 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Flange Diameter 22 mm, Flange Thickness 1.5 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPB1900 Metric V-Belt, 1900mm Outside Length, 17mm Top Width, 1 Ribs (XPB1900)
- BULLDOG WINCH Reducer 3/8" male to 1/4" female (42022)
- DYNABRADE Collet, M8x1.0 Female Thread (50080)
- AFTERMARKET A28.5 or 4L305 Replacement V Belt 1/2 x 30.5in (OTB40-0190)
- EZO Bearings, 5.00mm Bore Dia., 242 lb. (695ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SRW4ZZA3MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- Ezo Ball Bearings