Shop All Miniature Ball Bearings
Ezo
Bearings, Sealed, 8.00mm Bore Dia., 740 lb.
Mfr # 608-2RSMC3SRL
Zoro # G4576008
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Steel
- Bore Dia. 8 mm
- Outside Dia. 22 mm
- Width 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 608-2RSMC3SRL
- Zoro # G4576008
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 22 mm |
Width | 7 mm |
Outside Diameter | 22 mm |
Outer Ring Width | 7 mm |
Flange Diameter | 25 mm |
Bore Diameter | 8 mm |
Fillet Radius | 0.3 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 608, Bore Diameter 8 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 3,300 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Flange Diameter 25 mm, Flange Thickness 1.5 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1-3/8 In, Alum (QCL-22-A)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 250 PSI (SRV530-3/4-250)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- MILTON INDUSTRIES 1/4" NPT Male D-Style Plug (797)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Ball Bearing, 0.3543in Dia, 150 lb, Flanged (F689HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Shielded (SR168ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 750 lb. (628 2RS PRX)
- Ezo Miniature Ball Bearings