Shop All Miniature Ball Bearings
Ezo
Bearings, Sealed, 8.00mm Bore Dia., 503 lb.
Mfr # 698ZZP6MC3SRL
Zoro # G4575816
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 8 mm
- Outside Dia. 19 mm
- Width 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 698ZZP6MC3SRL
- Zoro # G4575816
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 19 mm |
Width | 6 mm |
Fillet Radius | 0.3 mm |
Flange Diameter | 22 mm |
Bore Diameter | 8 mm |
Outer Ring Width | 6 mm |
Outside Diameter | 19 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 698, Bore Diameter 8 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Cage Type Ribbon, Dynamic Radial Load Capacity 2,240 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Flange Diameter 22 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-3875, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3875 (3875)
- REELCRAFT Assembly, Swivel (600256-3)
- CARLISLE 890-5M-15 Synchro-Cog HT Synchronous Belt (890-5M-15)
- MAIN FILTER STAUFF RTE47G10B Replacement/Interchange Hydraulic Filter (MF0062343)
- EZO Bearings, 5.00mm Bore Dia., 242 lb. (695ZZP6MC3SRL)
- EZO Bearings, Sealed, 4.00mm Bore Dia., 290 lb. (624-2RSP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Flanged (SFR168ZZA3MC3SRL)
- EZO Ball Bearing, 0.2362in Dia, 117lb, Shielded (696HZZP6MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 170 lb. (688-2RSP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- Ezo Ball Bearings