Shop All Miniature Ball Bearings
Ezo
Bearings, Sealed, 8.00mm Bore Dia., 170 lb.
Mfr # 688-2RSP6MC3SRL
Zoro # G4575895
original price:
$6.12
28% off
new price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Steel
- Bore Dia. 8 mm
- Outside Dia. 16 mm
- Width 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 688-2RSP6MC3SRL
- Zoro # G4575895
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 16 mm |
Width | 5 mm |
Outer Ring Width | 5 mm |
Fillet Radius | 0.2 mm |
Flange Diameter | 18 mm |
Outside Diameter | 16 mm |
Bore Diameter | 8 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 688, Bore Diameter 8 mm, Closure Double Sealed, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Cage Type Ribbon, Dynamic Radial Load Capacity 1,260 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 18 mm, Flange Thickness 1.1 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DT96)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-5/8in (6S158)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, H Series (VHC8-8EMV)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Shielded (SR2ZZA3MC3SRL)
- EZO Ball Bearing, 0.3543in Dia, 150 lb, Flanged (F689HZZP6MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- TRITAN Min Ball Bearing, PS, 1.125In Bore Dia (R18 ZZ PRX)
- Ezo Ball Bearings