Shop All Miniature Ball Bearings
Ezo
Bearings, Sealed, 6.00mm Bore Dia., 530 lb.
Mfr # 626-2RSP6MC3SRL
Zoro # G4575947
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Steel
- Bore Dia. 6 mm
- Outside Dia. 19 mm
- Width 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 626-2RSP6MC3SRL
- Zoro # G4575947
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 19 mm |
Width | 6 mm |
Bore Diameter | 6 mm |
Outside Diameter | 19 mm |
Fillet Radius | 0.3 mm |
Flange Diameter | 22 mm |
Outer Ring Width | 6 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 626, Bore Diameter 6 mm, Closure Double Sealed, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 2,340 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Flange Diameter 22 mm, Flange Thickness 1.5 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Repair Kit, For 4vv76 (E702984GRG)
- BESTORQ Aftermarket SHAW B65 Replacement Belt, B65 (B65)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM44-D6)
- ZORO SELECT Sleeve Bearing, 90 mm Bore, PTFE Steel (ZUSAB-PB-271)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Ball Bearing, 0.1181in Dia, 40 lb, Flanged (F693HZZP6MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- EZO Bearings, Sealed, 4.00mm Bore Dia., 290 lb. (624-2RSP6MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 740 lb. (608-2RSMC3SRL)
- Ezo Ball Bearings