Shop All Miniature Ball Bearings
Ezo
Bearings, Sealed, 10.00mm Bore Dia., 745 lb
Mfr # R6-2RSA3MC3SRL
Zoro # G4575755
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Steel
- Bore Dia. 10 mm
- Outside Dia. 22 mm
- Width 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # R6-2RSA3MC3SRL
- Zoro # G4575755
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 22 mm |
Width | 7 mm |
Outer Ring Width | 0.218 in |
Extended Inner Ring Width | 0.281 in |
Outside Diameter | 7/8 in |
Bore Diameter | 3/8 in |
Fillet Radius | 0.0157 in |
Description
Miniature Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Sealed, Outer Ring Width 0.218 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Cage Type Ribbon, Dynamic Radial Load Capacity 748.651 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.281 in, Fillet Radius 0.0157 in, Finish Chrome Plated, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550-SS)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (1935-2)
- TRITAN 2 Bolt Flange Unit, Insert, Set Screw, 20mm Bore, 2.8150-in. Bolt-Hole to Bolt-Hole Center, 90mm L (SBLF204-20MMG)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,485 Nameplate RPM (31LH62)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Flanged (SFR168ZZA3MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 217 lb. (63800ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- TRITAN Bearings, 8.00mm Bore Dia., 740 lb. (608 ZZ PRX)
- Ezo Ball Bearings