Shop All Miniature Ball Bearings
Ezo
Bearings, Sealed, 10.00mm Bore Dia., 217 lb
Mfr # 63800-2RSP6MC3SRL
Zoro # G4575877
original price:
$5.35
10% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Steel
- Bore Dia. 10 mm
- Outside Dia. 19 mm
- Width 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 63800-2RSP6MC3SRL
- Zoro # G4575877
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 19 mm |
Width | 7 mm |
Bore Diameter | 10 mm |
Fillet Radius | 0.3 mm |
Flange Diameter | 21 mm |
Outer Ring Width | 7 mm |
Outside Diameter | 19 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 63800, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 1,720 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Flange Diameter 21 mm, Flange Thickness 1.5 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, 1/2" I.D., 1" O.D., 1-1/2"L (EBCB081612)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/2)
- LINCOLN Rigid Extension, 6" L (5884)
- CONTINENTAL 1-1/2" ID x 50 ft Discharge & Suction Hose BK/GN (GH150-50CE-G)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Flanged (SFR168ZZA3MC3SRL)
- EZO Ball Bearing, 0.1181in Dia, 16 lb, Shielded (SMR63ZZP6MC3SRL)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Shielded (SR1810ZZS A3MC3AF2)
- EZO Ball Bearing, 0.2756in Dia, 310lb, Shielded (627HZZP6MC3SRL)
- TRITAN Bearings, 8.00mm Bore Dia., 740 lb. (608 ZZ PRX)
- Ezo Ball Bearings