Shop All Miniature Ball Bearings
Ezo
Bearings, 8.00mm Bore Dia., 5.00mm W
Mfr # 688ZZP6MC3SRL
Zoro # G4575886
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 8 mm
- Outside Dia. 16 mm
- Width 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 688ZZP6MC3SRL
- Zoro # G4575886
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 16 mm |
Width | 5 mm |
Fillet Radius | 0.2 mm |
Outside Diameter | 16 mm |
Flange Diameter | 18 mm |
Outer Ring Width | 5 mm |
Bore Diameter | 8 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 688, Bore Diameter 8 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Cage Type Ribbon, Dynamic Radial Load Capacity 1,260 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 18 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SF, Bore 1-5/8 In (SF158)
- LOC-LINE 1/8 NPT-Pk50 (49425)
- TSUBAKI Double Single Roller Chain Sprockets, DS60Q21 (DS60Q21)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/32, PK5 (87000-53-04)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- TRITAN Bearings, Shielded, 7.00mm Bore Dia., SS (SSR4A ZZ FM222)
- Ezo Miniature Ball Bearings