Shop All Miniature Ball Bearings
Ezo
Bearings, 7.00mm Bore Dia., 39,000 RPM
Mfr # R4AZZA3MC3SRL
Zoro # G4575761
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 6 mm
- Outside Dia. 19 mm
- Width 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # R4AZZA3MC3SRL
- Zoro # G4575761
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 19 mm |
Width | 7 mm |
Outside Diameter | 3/4 in |
Fillet Radius | 0.0157 in |
Extended Inner Ring Width | 0.281 in |
Bore Diameter | 1/4 in |
Outer Ring Width | 0.281 in |
Description
Miniature Ball Bearing, Bearing Industry Number R4A, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.281 in, Outside Diameter 3/4 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Cage Type Ribbon, Dynamic Radial Load Capacity 526.0791 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.281 in, Fillet Radius 0.0157 in, Finish Chrome Plated, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 13 rpm, 90V, TENV (1LPK8)
- DIXON STEEL 1/4 in H-STYLE NIPPLE, 1/4 MNPTF (V2M2)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Bowl Size: 6 oz (L28-06-KK00B)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", JIC (9021-0606)
- EZO Ball Bearing, 0.1969in Dia, 20 lb, Flanged (SMF85ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Open (SR2-6 A3MC3AF2)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 242 lb. (695ZZP6MC3SRL)
- EZO Ball Bearing, 0.1181in Dia, 16 lb, Shielded (SMR63ZZP6MC3SRL)
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- TRITAN Bearings, 8.00mm Bore Dia., 16.00mm (LF1680 ZZ SRL)
- Ezo Ball Bearings