Shop All Miniature Ball Bearings
Ezo
Bearings, 5.00mm Bore Dia., 295 lb.
Mfr # R3ZZA3MC3SRL
Zoro # G4575807
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 5 mm
- Outside Dia. 12 mm
- Width 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # R3ZZA3MC3SRL
- Zoro # G4575807
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 12 mm |
Width | 5 mm |
Fillet Radius | 0.0118 in |
Outside Diameter | 1/2 in |
Bore Diameter | 3/16 in |
Outer Ring Width | 0.196 in |
Extended Inner Ring Width | 0.196 in |
Description
Miniature Ball Bearing, Bearing Industry Number R3, Bore Diameter 3/16 in, Closure Double Shielded, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Cage Type Ribbon, Dynamic Radial Load Capacity 292.2661 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.196 in, Fillet Radius 0.0118 in, Finish Chrome Plated, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474901)
- CLESCO F2PS-BL-100 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (F2PS-BL-100)
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (DCL4423)
- FESTO Solenoid Coil VACF-A-A1-16B (VACF-A-A1-16B)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 310lb, Shielded (627HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Flanged (SFR168ZZA3MC3SRL)
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFRW1810ZZA3MC3SRL)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 530 lb. (635 2RS PRX)
- Ezo Ball Bearings