Shop All Miniature Ball Bearings
Ezo
Bearings, 5.00mm Bore Dia., 242 lb.
Mfr # 695ZZP6MC3SRL
Zoro # G4575840
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 5 mm
- Outside Dia. 13 mm
- Width 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 695ZZP6MC3SRL
- Zoro # G4575840
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 13 mm |
Width | 4 mm |
Outer Ring Width | 4 mm |
Outside Diameter | 13 mm |
Bore Diameter | 5 mm |
Fillet Radius | 0.2 mm |
Flange Diameter | 15 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 695, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 13 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Cage Type Ribbon, Dynamic Radial Load Capacity 1,080 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 15 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F71IGE)
- TB WOODS Synchronous Plus, P30-14M-55-SK (P3014M55)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A712SD-120-A)
- DAYTON AC Gearmotor, 7.5 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE33)
- EZO Bearings, Sealed, 4.00mm Bore Dia., 290 lb. (624-2RSP6MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Ball Bearing, 0.2362in Dia, 117lb, Shielded (696HZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Open (SR2-6 A3MC3AF2)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFRW4ZZA3MC3SRL)
- EZO Ball Bearing, 0.2362in Dia, 99 lb, Shielded (686HZZP6MC3SRL)
- Ezo Ball Bearings