Shop All Miniature Ball Bearings
Ezo
Bearings, 4.00mm Bore Dia., 290 lb.
Mfr # 624ZZP6MC3SRL
Zoro # G4575971
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 4 mm
- Outside Dia. 13 mm
- Width 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 624ZZP6MC3SRL
- Zoro # G4575971
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 4 mm |
Outside Dia. | 13 mm |
Width | 5 mm |
Outside Diameter | 13 mm |
Outer Ring Width | 5 mm |
Fillet Radius | 0.2 mm |
Flange Diameter | 15 mm |
Bore Diameter | 4 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 624, Bore Diameter 4 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 13 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Cage Type Ribbon, Dynamic Radial Load Capacity 1,300 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 15 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" Air Hose 200 psi Black (20025572)
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @115 F (118083)
- NUMATICS Connector, Coil, 22mm DIN, 24VDC (230-365 24V)
- COILHOSE PNEUMATICS ARO Connector FPT 1/4" (CO 1402)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFRW4ZZA3MC3SRL)
- EZO Ball Bearing, 0.0937in Dia, 24 lb, Shielded (SR133ZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFRW1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SRW3ZZA3MC3SRL)
- EZO Ball Bearing, 0.1181in Dia, 40 lb, Flanged (F693HZZP6MC3SRL)
- SKF SKF 629Z, Inst Mini Metric Bearings (629Z)
- Ezo Miniature Ball Bearings