Shop All Miniature Ball Bearings
Ezo
Bearings, 10.00mm Bore Dia., 745 lb.
Mfr # R6ZZA3MC3SRL
Zoro # G4575746
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 10 mm
- Outside Dia. 22 mm
- Width 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # R6ZZA3MC3SRL
- Zoro # G4575746
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 22 mm |
Width | 7 mm |
Bore Diameter | 3/8 in |
Outside Diameter | 7/8 in |
Extended Inner Ring Width | 0.281 in |
Fillet Radius | 0.0157 in |
Outer Ring Width | 0.281 in |
Description
Miniature Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Shielded, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Cage Type Ribbon, Dynamic Radial Load Capacity 748.651 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.281 in, Fillet Radius 0.0157 in, Finish Chrome Plated, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- DDS Shaft Seal, TCNV, 19.5mm ID, Fluoro Rubber (19.53006TCNV)
- D&D 35 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX355)
- QUINCY COMPRESSOR Air Compressor Pump, 7.5, Two Stage Stage (QT-7.5)
- EZO Ball Bearing, 0.2362in Dia, 117lb, Shielded (696HZZP6MC3SRL)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 530 lb. (626ZZP6MC3SRL)
- NTN Small Size Ball Brg (6307LLB C3)
- Ezo Ball Bearings