Shop All Miniature Ball Bearings
Ezo
Bearings, 10.00mm Bore Dia., 217 lb.
Mfr # 63800ZZP6MC3SRL
Zoro # G4575868
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 10 mm
- Outside Dia. 19 mm
- Width 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # 63800ZZP6MC3SRL
- Zoro # G4575868
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 19 mm |
Width | 7 mm |
Outer Ring Width | 7 mm |
Flange Diameter | 21 mm |
Outside Diameter | 19 mm |
Fillet Radius | 0.3 mm |
Bore Diameter | 10 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 63800, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 1,720 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Flange Diameter 21 mm, Flange Thickness 1.5 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- CONTINENTAL 3/4" x 50 ft Nitrile Coupled Mine Air Hose 1000 psi YL (MSH075-50MM-G)
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 3.35" OD (23V335SH)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod (216126)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Flanged (SFR168ZZA3MC3SRL)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- TRITAN Bearings, 3.00mm Bore Dia., 254 lb. (R2A ZZ PRX)
- Ezo Miniature Ball Bearings