Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.7500in Dia, 202lb, Shielded
Mfr # SR1634ZZA3K25SRL
Zoro # G2402097
original price:
$24.95
7% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.75 in
- Outside Dia. 1 in
- Width 0.1562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR1634ZZA3K25SRL
- Zoro # G2402097
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.75 in |
Outside Dia. | 1 in |
Width | 0.1562 in |
Outside Diameter | 1 in |
Outer Ring Width | 0.156 in |
Bore Diameter | 3/4 in |
Description
Miniature Ball Bearing, Bearing Industry Number 1634, Bore Diameter 3/4 in, Closure Double Shielded, Outer Ring Width 0.156 in, Outside Diameter 1 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Type Shielded/Unflanged, Dynamic Radial Load Capacity 277 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting (5UYU9)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (HZB03820-100-G)
- CLIMAX METAL PRODUCTS C192E-150 Keyless Locking Assembly (C192E-150)
- THOMSON Ball Bushing, Bore Dia 1.000 In (A162536SS)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 503 lb. (698ZZP6MC3SRL)
- Ezo Ball Bearings