Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.7500in Dia, 202 lb, Open
Mfr # SR1634A3K25AF2
Zoro # G2402106
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.75 in
- Outside Dia. 1 in
- Width 0.1562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR1634A3K25AF2
- Zoro # G2402106
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.75 in |
Outside Dia. | 1 in |
Width | 0.1562 in |
Bore Diameter | 3/4 in |
Outer Ring Width | 0.156 in |
Outside Diameter | 1 in |
Description
Miniature Ball Bearing, Bearing Industry Number 1634, Bore Diameter 3/4 in, Closure Open, Outer Ring Width 0.156 in, Outside Diameter 1 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Type Open/Unflanged, Dynamic Radial Load Capacity 277 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-24MP (2404-12-24)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 53in PL, T141 (530L100)
- EATON AEROQUIP Socketless Hose, 3/4 In, 50 ft. (FC332-12-50)
- DAYTON Motor Mtg Plate, 5 5/8 Dia, Steel, 4 Studs (4UEZ8)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- EZO Bearings, Shielded, 6.00mm Bore Dia., 85 lb (MR126ZZP6MC3SRL)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 40 lb, Shielded (SR2-5ZZA3MC3SRL)
- MRC Inst & Mini - Metric Bearing (38)
- Ezo Miniature Ball Bearings