Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.6250in Dia, 165lb, Shielded
Mfr # SR1458ZZA3K25SRL
Zoro # G2402115
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.625 in
- Outside Dia. 0.875 in
- Width 0.1562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR1458ZZA3K25SRL
- Zoro # G2402115
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 0.875 in |
Width | 0.1562 in |
Outside Diameter | 7/8 in |
Bore Diameter | 5/8 in |
Outer Ring Width | 0.156 in |
Description
Miniature Ball Bearing, Bearing Industry Number 1458, Bore Diameter 5/8 in, Closure Double Shielded, Outer Ring Width 0.156 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Type Shielded/Unflanged, Dynamic Radial Load Capacity 251 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 40mm, 6008ZZ (6008 ZZ/C3 PRX)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M35-375-6)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP50118)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- EZO Ball Bearing, 0.1250in Dia, 40 lb, Shielded (SR2-5ZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFRW1810ZZA3MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 217 lb. (63800ZZP6MC3SRL)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 242 lb. (695ZZP6MC3SRL)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- Ezo Miniature Ball Bearings