Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.6250in Dia, 165 lb, Open
Mfr # SR1458A3K25AF2
Zoro # G2402121
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.625 in
- Outside Dia. 0.034 in
- Width 0.1562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR1458A3K25AF2
- Zoro # G2402121
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 0.034 in |
Width | 0.1562 in |
Outer Ring Width | 0.156 in |
Outside Diameter | 7/8 in |
Bore Diameter | 5/8 in |
Description
Miniature Ball Bearing, Bearing Industry Number 1458, Bore Diameter 5/8 in, Closure Open, Outer Ring Width 0.156 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Type Open/Unflanged, Dynamic Radial Load Capacity 251 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADVU-32-20-P-A (ADVU-32-20-P-A)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (400506)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 2 oz, Brush Top (13002)
- WILKERSON Micron Element .01 (MTP-96-646)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 22 lb, Shielded (SR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Ball Bearing, 0.2362in Dia, 49 lb, Shielded (SMR106ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., 750 lb. (636 2RS PRX)
- Ezo Miniature Ball Bearings