Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.5000in Dia, 29 lb, Shielded
Mfr # SR1212ZZA3K25SRL
Zoro # G2401771
original price:
$15.89
27% off
new price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.5 in
- Outside Dia. 0.75 in
- Width 0.1562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR1212ZZA3K25SRL
- Zoro # G2401771
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.5 in |
Outside Dia. | 0.75 in |
Width | 0.1562 in |
Bore Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Outer Ring Width | 0.156 in |
Description
Miniature Ball Bearing, Bearing Industry Number 1212, Bore Diameter 1/2 in, Closure Double Shielded, Outer Ring Width 0.156 in, Outside Diameter 3/4 in, Ring Material Stainless Steel, System of Measurement Inch, ABEC Rating 3, Cage Type Shielded/Unflanged, Dynamic Radial Load Capacity 81 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 835.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY4)
- NTN NTN 6007, RadialDeep Groove Ball Bearing 35 Mm Id X 62 Mm Od X 14 Mm W Open (6007)
- MTD Grease-Gadus S2 V1 (737-05007)
- HALTEC 50 ft. Coil Hose Blue (89HKC-50C)
- EZO Ball Bearing, 0.1181in Dia, 40 lb, Flanged (F693HZZP6MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 170 lb. (688-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Ball Bearing, 0.2362in Dia, 117lb, Shielded (696HZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- TRITAN Bearings, Sealed, 8mm Bore Dia., 5.00mm W (L1680 ZZ SRL)
- Ezo Ball Bearings