Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.3750in Dia, 50 lb, Shielded
Mfr # SR1038ZZA3K25SRL
Zoro # G2401799
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.375 in
- Outside Dia. 0.025 in
- Width 0.1562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR1038ZZA3K25SRL
- Zoro # G2401799
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 0.025 in |
Width | 0.1562 in |
Outside Diameter | 5/8 in |
Bore Diameter | 3/8 in |
Outer Ring Width | 0.156 in |
Description
Miniature Ball Bearing, Bearing Industry Number 1038, Bore Diameter 3/8 in, Closure Double Shielded, Outer Ring Width 0.156 in, Outside Diameter 5/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Type Shielded/Unflanged, Dynamic Radial Load Capacity 93 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 740-1-30 Relief Valve 0382570 (740-1-30)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-15/16 WIDE SET SCREW 4-BOLT FLANGE (UCF210-31)
- B B MANUFACTURING 1400-14M-40, Timing Belt, Neoprene, Fiberglass (1400-14M-40)
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6307 2Z JEM)
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 201lb, Shielded (607HZZP6MC3SRL)
- NTN Small Size Ball BrgStandard (6206 LLBC3/5C)
- Ezo Ball Bearings