Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.3750in Dia, 50 lb, Open
Mfr # SR1038A3K25AF2
Zoro # G2401808
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.375 in
- Outside Dia. 0.625 in
- Width 0.1562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR1038A3K25AF2
- Zoro # G2401808
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 0.625 in |
Width | 0.1562 in |
Outside Diameter | 5/8 in |
Bore Diameter | 3/8 in |
Outer Ring Width | 0.156 in |
Description
Miniature Ball Bearing, Bearing Industry Number 1038, Bore Diameter 3/8 in, Closure Open, Outer Ring Width 0.156 in, Outside Diameter 5/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Type Open/Unflanged, Dynamic Radial Load Capacity 93 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SD-422P TiN-55 Carbide Insert (6029-2422)
- BESTORQ Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (048A11O2016)
- FOSTER Brass Socket, 3/4"x3/4"FPT (H6B)
- EZO Bearings, Sealed, 4.00mm Bore Dia., 290 lb. (624-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- EZO Ball Bearing, 0.1181in Dia, 40 lb, Flanged (F693HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- TRITAN Bearings, 6.00mm Bore Dia., 34,000 RPM (SSL1360 ZZ SRL)
- Ezo Miniature Ball Bearings