Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.3543in Dia, 150lb, Shielded
Mfr # 689HZZP6MC3SRL
Zoro # G2403217
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 9 mm
- Outside Dia. 17 mm
- Width 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 689HZZP6MC3SRL
- Zoro # G2403217
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 9 mm |
Outside Dia. | 17 mm |
Width | 0.197 in |
Flange Diameter | 19 mm |
Outer Ring Width | 5 mm |
Outside Diameter | 17 mm |
Fillet Radius | 0.2 mm |
Bore Diameter | 9 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 689, Bore Diameter 9 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 17 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 1,330 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 19 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 7/8 Hose, 1-11 1/2 NPT (412-16-16s)
- FASCO Motor115V 1Speed 2900RPM Blower (50748-D700)
- WATTS 740-1-30 Relief Valve 0382570 (740-1-30)
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia, Steel (2012 X 3/4)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- EZO Bearings, 7.00mm Bore Dia., 39,000 RPM (R4AZZA3MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 201lb, Shielded (607HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- TRITAN Min Ball Bearing, SS, 0.1875In Bore Dia (SSR3 ZZ FM222)
- Ezo Ball Bearings