Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.3150in Dia, 86 lb, Flanged
Mfr # SMF148ZZA3MC3AF2
Zoro # G2402429
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.315 in
- Outside Dia. 0.551 in
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMF148ZZA3MC3AF2
- Zoro # G2402429
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.315 in |
Outside Dia. | 0.551 in |
Width | 0.157 in |
Flange Dia. (mm) | 15.6 mm |
Flange Dia. (In.) | 0.614 in |
Flange Diameter | 15.6 mm |
Outer Ring Width | 4 mm |
Outside Diameter | 14 mm |
Bore Diameter | 8 mm |
Fillet Radius | 0.15 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MF148, Bore Diameter 8 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 14 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 818 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 15.6 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 3" #220/226 Wood Brg, CHB2206W (CHB2206W)
- DODGE Sheave 455155, 3-3V5.00-Sds (455155)
- OTC Barbed Fitting (549578)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- EZO Ball Bearing, 0.1250in Dia, 40 lb, Shielded (SR2-5ZZA3MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Bearings, Sealed, 4.00mm Bore Dia., 290 lb. (624-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1181in Dia, 40 lb, Flanged (F693HZZP6MC3SRL)
- TRITAN Bearings, 9.00mm Bore Dia., 183 lb. (L1790 ZZ SRL)
- Ezo Ball Bearings