Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.3150in Dia, 8 lb0, Shielded
Mfr # SMR148ZZP6MC3SRL
Zoro # G2402261
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.315 in
- Outside Dia. 0.551 in
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMR148ZZP6MC3SRL
- Zoro # G2402261
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.315 in |
Outside Dia. | 0.551 in |
Width | 0.157 in |
Flange Diameter | 15.6 mm |
Fillet Radius | 0.15 mm |
Bore Diameter | 8 mm |
Outside Diameter | 14 mm |
Outer Ring Width | 4 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR148, Bore Diameter 8 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 14 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 818 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 15.6 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, BP144 (BP144)
- FENNER DRIVES Bushing Sb0001 For Va4002 (SB0001)
- D&D 69" Outside Length, 5/8" Top Width, 1 Ribs (5VX690)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514M)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 22 lb, Shielded (SR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Shielded (SR2ZZA3MC3SRL)
- EZO Ball Bearing, 0.1181in Dia, 40 lb, Flanged (F693HZZP6MC3SRL)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- TRITAN Bearings, 8.00mm Bore Dia., 34,000 RPM (SSF608 ZZ FM222)
- Ezo Ball Bearings