Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.3150in Dia, 61 lb, Shielded
Mfr # SMR128ZZP6MC3SRL
Zoro # G2402289
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.315 in
- Outside Dia. 0.472 in
- Width 0.138 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMR128ZZP6MC3SRL
- Zoro # G2402289
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.315 in |
Outside Dia. | 0.472 in |
Width | 0.138 in |
Outer Ring Width | 3.5 mm |
Outside Diameter | 12 mm |
Fillet Radius | 0.1 mm |
Bore Diameter | 8 mm |
Flange Diameter | 13.6 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR128, Bore Diameter 8 mm, Closure Double Shielded, Outer Ring Width 3.5 mm, Outside Diameter 12 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 544 N, Fillet Radius 0.1 mm, Finish Chrome Plated, Flange Diameter 13.6 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE B69 72" Outside Length, 21/32" Top Width, 1 Ribs (B69-2)
- SMC Regulator, 3/8" NPT Ports Gauge, Size 30 (AR30-N03E-Z-B)
- PARKER Fitting, Male NPT Swivel, Straight, 1/4 (11343-4-4)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250491, Pressure Line, 10 micron, Outside-In (MF0060202)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 7.00mm W (F608ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 170 lb. (688-2RSP6MC3SRL)
- EZO Bearings, 7.00mm Bore Dia., 39,000 RPM (R4AZZA3MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., 97 lb (SSRI8516 ZZ SRL)
- Ezo Miniature Ball Bearings