Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.3150in Dia, 133 lb, Flanged
Mfr # F688HZZP6MC3SRL
Zoro # G2403025
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.315 in
- Outside Dia. 0.63 in
- Width 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # F688HZZP6MC3SRL
- Zoro # G2403025
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.315 in |
Outside Dia. | 0.63 in |
Width | 0.197 in |
Flange Dia. (mm) | 18.01 mm |
Flange Dia. (In.) | 0.709 in |
Flange Diameter | 18 mm |
Outside Diameter | 16 mm |
Outer Ring Width | 5 mm |
Fillet Radius | 0.2 mm |
Bore Diameter | 8 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 688, Bore Diameter 8 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 1,260 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 18 mm, Flange Thickness 1.1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM48548)
- ANCHORLUBE Water-Based Cutting Fluid, 16 oz, Squeeze Bottle, 12PK (3116)
- PEER Flange Bracket Unit Cast Iron With Three Bolt Holes And Wide Inner Ring Set Screw Locking Insert (UCFB206-20)
- FESTO Push-In L-Fitting QBL-1/2-1/2-U (QBL-1/2-1/2-U)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Flanged (SFR168ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Bearings, Sealed, 4.00mm Bore Dia., 290 lb. (624-2RSP6MC3SRL)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- Ezo Miniature Ball Bearings