Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.3125in Dia, 62 lb, Shielded
Mfr # SRW1810ZZA3MC3SRL
Zoro # G2401695
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.3125 in
- Outside Dia. 0.5 in
- Width 0.1562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SRW1810ZZA3MC3SRL
- Zoro # G2401695
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.3125 in |
Outside Dia. | 0.5 in |
Width | 0.1562 in |
Outside Diameter | 1/2 in |
Bore Diameter | 5/16 in |
Outer Ring Width | 0.156 in |
Fillet Radius | 0.0059 in |
Extended Inner Ring Width | 0.187 in |
Description
Miniature Ball Bearing, Bearing Industry Number 1810, Bore Diameter 5/16 in, Closure Double Shielded, Outer Ring Width 0.156 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 121.6276 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.187 in, Fillet Radius 0.0059 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/4, PK3 (EF050712)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C4-4FV)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- DAYTON 4L150 V-Belt, 15" Outside Length, 1/2" Top Width, 1 Ribs (3GWD6)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- EZO Ball Bearing, 0.3543in Dia, 150 lb, Flanged (F689HZZP6MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 310lb, Shielded (627HZZP6MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 242 lb. (695ZZP6MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 7.00mm W (F608ZZP6MC3SRL)
- TRITAN Bearings, 6.00mm Bore Dia., 4.00mm W (L1260 ZZ SRL)
- Ezo Miniature Ball Bearings