Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.3125in Dia, 62 lb, Open
Mfr # SR1810 A3MC3AF2
Zoro # G2401966
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.3125 in
- Outside Dia. 0.5 in
- Width 0.1562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR1810 A3MC3AF2
- Zoro # G2401966
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.3125 in |
Outside Dia. | 0.5 in |
Width | 0.1562 in |
Fillet Radius | 0.0059 in |
Outside Diameter | 1/2 in |
Extended Inner Ring Width | 0.156 in |
Bore Diameter | 5/16 in |
Outer Ring Width | 0.156 in |
Description
Miniature Ball Bearing, Bearing Industry Number 1810, Bore Diameter 5/16 in, Closure Open, Outer Ring Width 0.156 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 121.6276 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.156 in, Fillet Radius 0.0059 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 50 Ft. X 3/8 In Rubber Air Hose Air Hose-Rubber, M603P (M603P)
- ALLEN BRADLEY Ac Drive 25BD010N114 (25B-D010N114)
- VIAIR IG Series Compressor Kit, 12V, Intercooler (25050)
- WILKERSON Filter Element.003 Micron (MXP-95-532)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 201lb, Shielded (607HZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 ZZ PRX)
- Ezo Ball Bearings