Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.3125in Dia, 62 lb, Flanged
Mfr # SFRW1810ZZA3MC3SRL
Zoro # G2402578
original price:
$11.02
32% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.3125 in
- Outside Dia. 0.5 in
- Width 0.1562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # SFRW1810ZZA3MC3SRL
- Zoro # G2402578
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.3125 in |
Outside Dia. | 0.5 in |
Width | 0.1562 in |
Flange Dia. (mm) | 13.89 mm |
Extended Inner Ring Width (mm) | 4.76 mm |
Flange Dia. (In.) | 0.547 in |
Extended Inner Ring Width (In.) | 0.1875 in |
Flange Diameter | 0.547 in |
Outer Ring Width | 0.156 in |
Outside Diameter | 1/2 in |
Fillet Radius | 0.0059 in |
Extended Inner Ring Width | 0.187 in |
Bore Diameter | 5/16 in |
Description
Miniature Ball Bearing, Bearing Industry Number 1810, Bore Diameter 5/16 in, Closure Double Shielded, Outer Ring Width 0.156 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 121.63 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.187 in, Fillet Radius 0.0059 in, Finish Chrome Plated, Flange Diameter 0.547 in, Flange Thickness 0.031 in, Flange Type Flanged, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L540 V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540)
- DAYTON Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3K613)
- BESTORQ 8M Timing Belts, 2400-8M-12 (2400-8M-12)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR (6400-06-08)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Shielded (SR168ZZA3MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Ball Bearing, 0.0937in Dia, 24 lb, Shielded (SR133ZZA3MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- KOYO Small Ball Bearings 9-30MM, #6901 (6901)
- Ezo Ball Bearings