Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2756in Dia, 62 lb, Shielded
Mfr # SMR137ZZP6MC3SRL
Zoro # G2402270
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 7 mm
- Outside Dia. 13 mm
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMR137ZZP6MC3SRL
- Zoro # G2402270
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 13 mm |
Width | 0.157 in |
Outer Ring Width | 4 mm |
Outside Diameter | 13 mm |
Flange Diameter | 14.6 mm |
Fillet Radius | 0.15 mm |
Bore Diameter | 7 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR137, Bore Diameter 7 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 541 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 14.6 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Micron (830)
- ARO Economair Seal Kit, RK2440-14 (RK2440-14)
- SULLIVAN PALATEK COMPRESSOR FILTER HYDRAULIC FILTER ELEMENT (00520-016)
- MYERS TIRE SUPPLY Valve Spring (MTS43-403147)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- EZO Bearings, Shielded, 6.00mm Bore Dia., 85 lb (MR126ZZP6MC3SRL)
- EZO Ball Bearing, 0.2362in Dia, 117lb, Shielded (696HZZP6MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 201lb, Shielded (607HZZP6MC3SRL)
- TRITAN Bearings, 7.00mm Bore Dia., 740 lb. (627 ZZ PRX)
- Ezo Ball Bearings