Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2756in Dia, 45 lb, Shielded
Mfr # SMR117ZZP6MC3SRL
Zoro # G2402307
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 7 mm
- Outside Dia. 11 mm
- Width 0.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMR117ZZP6MC3SRL
- Zoro # G2402307
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 11 mm |
Width | 0.118 in |
Bore Diameter | 7 mm |
Outer Ring Width | 3 mm |
Flange Diameter | 12.2 mm |
Outside Diameter | 11 mm |
Fillet Radius | 0.15 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR117, Bore Diameter 7 mm, Closure Double Shielded, Outer Ring Width 3 mm, Outside Diameter 11 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 456 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 12.2 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCB-100 (P2B-SCB-100)
- GATES Hi-Power II Belts, B62 (B62)
- NTN Radial Bearing, Double Seal, 45mm Bore (6309LLUC3/L627)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 2RS PRX)
- Ezo Miniature Ball Bearings