Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2756in Dia, 45 lb, Flanged
Mfr # SMF117ZZP6MC3SRL
Zoro # G2402465
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.2756 in
- Outside Dia. 0.433 in
- Width 0.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMF117ZZP6MC3SRL
- Zoro # G2402465
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.2756 in |
Outside Dia. | 0.433 in |
Width | 0.118 in |
Flange Dia. (mm) | 12.19 mm |
Flange Dia. (In.) | 0.48 in |
Outside Diameter | 11 mm |
Bore Diameter | 7 mm |
Outer Ring Width | 3 mm |
Fillet Radius | 0.15 mm |
Flange Diameter | 12.2 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MF117, Bore Diameter 7 mm, Closure Double Shielded, Outer Ring Width 3 mm, Outside Diameter 11 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 456 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 12.2 mm, Flange Thickness 0.6 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (715-30-G)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB, Weight: 34 (CAT-1P1060SP)
- SMC Speed Exhaust Control Valve, 12mm, 1/4 In (ASV510F-02-12S)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 208-230V AC Voltage, 213T Frame (213TBFW7001)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 217 lb. (63800ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- TRITAN Bearings, 9.00mm Bore Dia., 1020 lb. (629 ZZ PRX)
- Ezo Ball Bearings