Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2756in Dia, 115lb, Shielded
Mfr # 687HZZP6MC3SRL
Zoro # G2403235
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 7 mm
- Outside Dia. 14 mm
- Width 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 687HZZP6MC3SRL
- Zoro # G2403235
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 14 mm |
Width | 0.197 in |
Flange Diameter | 16 mm |
Outside Diameter | 14 mm |
Fillet Radius | 0.15 mm |
Outer Ring Width | 5 mm |
Bore Diameter | 7 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 687, Bore Diameter 7 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 14 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 1,180 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 16 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (82075 OLP)
- JIE DRIVES Worm Gearbox Size 50, ratio 50, NEMA56C Input (JRWND50-50-56C)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56C Frame, 3,450 Nameplate RPM (B835)
- DIXON Quick Connect Plug, Female, 2.10", Aluminum (2SHDF2)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- EZO Bearings, 7.00mm Bore Dia., 39,000 RPM (R4AZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 310lb, Shielded (627HZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- TRITAN Min Ball Bearing, PS, 1.5In Bore Dia (R24 2RS PRX)
- Ezo Miniature Ball Bearings