Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2756in Dia, 115 lb, Flanged
Mfr # F687HZZP6MC3SRL
Zoro # G2403031
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.2756 in
- Outside Dia. 0.551 in
- Width 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # F687HZZP6MC3SRL
- Zoro # G2403031
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.2756 in |
Outside Dia. | 0.551 in |
Width | 0.197 in |
Flange Dia. (mm) | 16.0 mm |
Flange Dia. (In.) | 0.63 in |
Flange Diameter | 16 mm |
Outside Diameter | 14 mm |
Fillet Radius | 0.15 mm |
Bore Diameter | 7 mm |
Outer Ring Width | 5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 687, Bore Diameter 7 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 14 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 1,180 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 16 mm, Flange Thickness 1.1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Automatic Motor Base, NEMA Frame 182/184 (6YTR5)
- PARKER Quick Connect, Plug, 1/4 Body, 1/4"-18 (SH2C)
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G1, D=42, Thermoplastic (K0447.42100)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX44)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 22 lb, Shielded (SR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFRW4ZZA3MC3SRL)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- Ezo Ball Bearings